DBA0010 crossover adapter

  • Mfr # 4006950
  • Zoro # G200491476
product price: 
$
24.99
/ea

Key Features

Adapter Type
DB-25/RJ-45
Product Type
Data Transfer Adapter
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
DB-25 Serial - Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4006950
Zoro #
G200491476
UPC #
734660069502
Country of Origin
Taiwan, Province of China
Adapter Type
DB-25/RJ-45
Product Type
Data Transfer Adapter
Connector Type on Second End
RJ-45 Network - Female
Connector Type on First End
DB-25 Serial - Female

Description

IOLAN 8wire RJ45F to DB25F crossover (DTE) adapter for console port #110022010. This accessory is designed to be used with the IOLAN range of Terminal Servers and Device Servers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews