Iolan Dg1 Db25 Device Server
- Mfr # 04031784
- Zoro # G4403956
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Height
0.9"
Width
3.5"
Depth
2.5"
Input Voltage
12v DC / 24v DC
Serial Port Interface
Software selectable RS-232/422/485 on DB25F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04031784
- Zoro #
- G4403956
- UPC #
- 734660317849
- Country of Origin
- Canada
- Input Voltage
- 12v DC / 24v DC
- Serial Port Interface
- Software selectable RS-232/422/485 on DB25F
- Serial Port Speeds
- 300bps to 230Kbps with customizable baud rate support
- Product Type
- Device Server
- Processor Speed
- 600 MHz
- Number of Ports
- (1) RJ-45, (1) Serial Ports
Dimensions
- Height
- 0.9"
- Width
- 3.5"
- Depth
- 2.5"
Description
IOLAN DG1 DB25 Device Server: 1 x DB25F connector with software selectable RS232/422/485 interface, 10/100/1000 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.