Iolan Dg1 Db9 Device Server
- Mfr # 04031774
- Zoro # G4420659
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Width
3.5"
Height
0.9"
Depth
2.5"
Serial Port Interface
Software selectable RS-232/422/485 on DB9M
Serial Port Speeds
300bps to 230Kbps with customizable baud rate support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04031774
- Zoro #
- G4420659
- UPC #
- 734660317740
- Country of Origin
- Canada
- Serial Port Interface
- Software selectable RS-232/422/485 on DB9M
- Serial Port Speeds
- 300bps to 230Kbps with customizable baud rate support
- Input Voltage
- 12v DC / 24v DC
- Product Type
- Device Server
- Number of Ports
- (1) RJ-45, (1) Serial Ports
- Processor Speed
- 600 MHz
Dimensions
- Width
- 3.5"
- Height
- 0.9"
- Depth
- 2.5"
Description
IOLAN DG1 DB9 Device Server: 1 x DB9M connector with software selectable, RS232/422/485 interface, 10/100/1000 Ethernet, IPv6, COM port redirector, 15kv ESD, AC power adapter included
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.