Shop PERLE

S-1000-M1Sc05U Media Converter

  • Mfr # 05040894
  • Zoro # G4402090

product price: 
$
836.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Width
3.1 in
Height
1 in
Product Type
Transceiver/Media Converter
Form Factor
Rack-mountable, Wall Mountable, Rail-mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05040894
Zoro #
G4402090
UPC #
734660408943
Country of Origin
Canada
Product Type
Transceiver/Media Converter
Form Factor
Rack-mountable, Wall Mountable, Rail-mountable
Number of SC Ports
1
Network Technology
1000Base-BX, 1000Base-T
Number of Network (RJ-45) Ports
1
Total Number of Ports
2
Package Contents
S-1000-M1SC05U - Gigabit Ethernet Media Converter, Universal AC/DC Adapter
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
Maximum Distance Supported
1804.46 ft
Product Name
S-1000-M1SC05U - Gigabit Ethernet Media Converter
Ethernet Technology
Gigabit Ethernet
Weight (Approximate)
10.58 oz
Fiber Mode Supported
Multi-mode
Certifications & Standards
FCC Part 15 Class A,EN55022 Class A,CISPR 22 Class A,EN61000-3-2,EN55024,EN 60825-1:2007,UL 60950-1,EN60950,CE
Network (RJ-45)
Yes
Electrical Safety
UL 60950-1
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Operating temperature
0° C to 50° C (32° F to 122° F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED i on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
1000Base-T
Multimode single SC Media Converter; RJ45 connector, 4 pair CAT 5 UTP cable or cable
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage Humidity
5% to 95% non-condensing
Bit Error Rate (BER)
<10-12
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)
Heat Output ( BTU/HR )
10.2
Laser Safety
EN 60825-1:2007
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The Media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power Consumption
3.0 watts
Immunity
EN55024
Auto-Negotiation
Enabled (Default - Up)- In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Magnetic Isolation
1.5kv
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Current
250 mA
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Operating Humidity
5% to 90% non-condensing

Dimensions

Depth
4.7 in
Width
3.1 in
Height
1 in
Fiber Optic Wavelength
1550 nm, 1310 nm

Description

S-1000-M1SC05U - Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1550nm RX single strand fiber, multimode (SC) [500 m/1640 ft] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.