S-1000Mm-S2St70 Media Convertr
- Mfr # 05060304
- Zoro # G4408917
product price:Â
$
3,412.99
/ea
Free Shipping & Returns
Key Features
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Laser Safety
EN 60825-1:2007
Current
0.21 amps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05060304
- Zoro #
- G4408917
- UPC #
- 734660603041
- Country of Origin
- Canada
- Storage temperature
- minimum range of -25° C to 70° C (-13° F to 158° F)
- Remote Loopback #2
- The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface
- Power / TST
- This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
- Laser Safety
- EN 60825-1:2007
- Current
- 0.21 amps
- Fiber link 2 on / Receive activity (LK2)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Electrical Safety
- UL 60950-1
- Universal AC/DC adapter
- 100-240v AC, regulated DC adapter included
- 1000Base-X
- Multimode dual ST [ 550 m/1804 ft ] to single mode dual ST fiber connector model; Available in SC, ST and LC connector models
- Operating Humidity
- 5% to 90% non-condensing
- Operating temperature
- 0° C to 50° C (32° F to 122° F)
- Fiber link 1 / Receive activity (LK1)
- This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
- Input Supply Voltage
- 6 - 30 vDC, unregulated ( 12 vDC Nominal )
- Bit Error Rate (BER)
- <10-12
- Fiber Fault Alert
- Emissions
- FCC Part 15 Class A, EN55022 Class A
- Power Connector
- 5.5mm x 9.5mm x 2.1mm barrel socket
- Operating Altitude
- Up to 3,048 meters (10,000 feet)
- Remote Loopback #1
- The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface
- Storage Humidity
- 5% to 95% non-condensing
- Power Consumption
- 2.5 watts
- Immunity
- EN55024
- Auto-Negotiation
- Heat Output ( BTU/HR )
- 8.53
Dimensions
- Dimensions
- 120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Description
S-1000MM-S2ST70 - Gigabit Fiber to Fiber Media Converter: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-ZX 1550 nm single mode (ST) [70 km/43.5 miles] - USA Power Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.