S2SC20 Industrial Switch with 5-ports: 4 x 10/100Mbps RJ45 ports and 1 x 100Base-FX
- Mfr # 07017430
- Zoro # G109018668
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Mounting
DIN Rail, Compact
Includes
IDS-104FE-S2SC20 Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07017430
- Zoro #
- G109018668
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethernet Switch
- Input Voltage
- 55V DC, 9V DC
- Description/Special Features
- Fanless
- Connector Type
- Terminal Block
- Mounting
- DIN Rail, Compact
- Includes
- IDS-104FE-S2SC20 Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
- Material
- Plastic, Metal
- Application
- Infrastructure, Security, Industrial, Automation Industry, Transportation
- Ethernet Technology
- Fast Ethernet
- Power Consumption
- 1.82 W
- Port/Expansion Slot Details
- 5 x Fast Ethernet Network
- Network Technology
- 100Base-FX, 100Base-TX
- Network (RJ-45)
- Yes
- Total Number of Network Ports
- 5
- Manageable
- No
- Networking Standards
- IEEE 802.3u, IEEE 802.3az, IEEE 802.1p, IEEE 802.3x
- Green Environmental Attribute
- Environmentally Friendly
- Media Type Supported
- Optical Fiber, Twisted Pair
- Mounting Type
- DIN Rail Mountable, Compact
- Housing Material
- Metal, Plastic
- Environmentally Friendly
- Yes
- Layer Supported
- 2
Dimensions
- Width
- 4.3 in
- Depth
- 2.8 in
- Height
- 1 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.