Shop PERLE

Smi-100-S1Sc40D Media Convertr

  • Mfr # 05070484
  • Zoro # G4409486

product price: 
$
2,047.99
/ea
Free Shipping & Returns

Key Features

Depth
5.7 in
Width
6.9 in
Height
0.9 in
Package Contents
SMI-100-S1SC40D - Fast Ethernet Standalone IP Managed Media Converter, Universal AC/DC Adapter
Form Factor
External, Rack-mountable, Rail-mountable, Wall Mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070484
Zoro #
G4409486
UPC #
734660704847
Country of Origin
Canada
Package Contents
SMI-100-S1SC40D - Fast Ethernet Standalone IP Managed Media Converter, Universal AC/DC Adapter
Form Factor
External, Rack-mountable, Rail-mountable, Wall Mountable
Product Type
Transceiver/Media Converter
Management Port
Yes
Fiber Mode Supported
Single-mode
Product Name
SMI-100-S1SC40D - Fast Ethernet Standalone IP Managed Media Converter
Total Number of Ports
2
Network Technology
100Base-TX, 100Base-FX
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
24.85 Mile
Environmentally Friendly
Yes
Number of SC Ports
1
Fiber Optic Cable Standard
9/125 µm
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet
Network (RJ-45)
Yes
Weight (Approximate)
1.59 lb
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Power Consumption
3.98watts
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Dimentions
175 x 145 x 23 mm
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Bit Error Rate (BER)
<10-12
Current
0.33amps at12vdc
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Fiber Optic Cable
Single mode single SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007
Input Supply Voltage
( 12 vDC Nominal )
Operating Altitude
Up to 3,048 meters (10,000 feet)
ALM
Red alarm indicator activated when an alert event occurs
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Operating Humidity
5% to 90% non-condensing
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Heat Output ( BTU/HR )
13.6
Operating temperature
0 C to 50 C (32 F to 122 F)
Reset button
Recessed pinhole button resets module

Dimensions

Depth
5.7 in
Width
6.9 in
Height
0.9 in
Fiber Optic Wavelength
1550 nm

Description

SMI-100-S1SC40D - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-BX 1550nm TX / 1310nm RX single fiber single mode (SC) [40 km/24.9 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.