Smi-110-S2St20 Media Converter

  • Mfr # 05070944
  • Zoro # G4391170
product price: 
$
1,336.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Size
Maximum frame size of 2048 bytes
Fiber Optic Cable Standard
9/125 µm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05070944
Zoro #
G4391170
UPC #
734660709446
Country of Origin
Canada
Fiber Optic Cable Standard
9/125 µm
Management Port
Yes
Product Type
Transceiver/Media Converter
Total Number of Ports
2
Form Factor
Rack-mountable, External, Wall Mountable, Rail-mountable
Weight (Approximate)
1.59 lb
Number of ST Ports
1
Product Name
SMI-110-S2ST20 Media Converter
Environmentally Friendly
Yes
Maximum Distance Supported
12.43 Mile
ST Port Type
Duplex
Network Technology
10/100/1000Base-T, 100Base-FX, 100Base-TX
Number of Network (RJ-45) Ports
2
Package Contents
SMI-110-S2ST20 Media Converter, Universal AC/DC Adapter
Network (RJ-45)
Yes
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Laser Safety
EN 60825-1:2007
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Buffer
512 Kbits frame buffer memory
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
Filtering
1024 MAC Addresses
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Speed Copper
100 (Default); 10
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Dimentions
175 x 145 x 23 mm
Electrical Safety
UL 60950-1
Fiber Optic Cable
Single mode dual ST Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Emissions
FCC Part 15 Class B**, EN55022 Class B**
Storage Humidity
5% to 95% non-condensing
Current
0.34amps at 12vdc
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Reset button
Recessed pinhole button resets module
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Operating temperature
0 C to 50 C (32 F to 122 F)
Immunity
EN55024
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Power
Blinking green during startup cycle; Steady green: module has power and is ready; Red : error
Input Supply Voltage
( 12 vDC Nominal )
ALM
Red alarm indicator activated when an alert event occurs
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Heat Output ( BTU/HR )
14
Duplex Copper
Full (Default); Half
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Power Consumption
4.1watts
Operating Humidity
5% to 90% non-condensing
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Duplex Fiber
Full (Default); Half

Dimensions

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Size
Maximum frame size of 2048 bytes

Description

SMI-110-S2ST20 - Managed 10/100Base-TX Media and Rate Converter: 10/100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-LX 1310nm single mode (ST) [20 km/12.4 miles] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews