Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teraturtle 10 Lto/3592 Wtrprf

  • Mfr # 07-509003

  • Zoro # G7165664


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
12.5 in
Depth
6 in
Closure Type
Padlock
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-509003
Zoro #
G7165664
UPC #
702119679411
Country of Origin
Unknown

Dimensions

Width
12.5 in
Depth
6 in
Height
10.1 in
Compartment Depth
5-1/2 in
Compartment Height
7.4 in
Compartment Width
9.4 in

Details

Item
Case Tera 10 LTO Tape Case
Color
Black
Closure Type
Padlock
Includes
Handle
Application
Tape Cartridge
Features
Airtight, Padlockable, Water Proof
Type
Storage Case
Exterior Material
Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.