Perma-Patch

Cold Patch, 50 lb


product price: $30.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Pail
  • For Use On Surface Material Asphalt, Concrete, Steel, Wood
  • Color Black
  • Container Size 50 lb
  • Coverage 5 sq ft @ 1 in
See all product information

Product Information

Dimensions

Container Size 50 lb

Details

Item Cold Patch
Container Type Pail
For Use On Surface Material Asphalt, Concrete, Steel, Wood
Color Black
Coverage 5 sq ft @ 1 in
Characteristics Durable, Fast Curing, Hard Finish, No Mixing Required, Ready to Use, Weather Resistant
Starts to Harden Immediately
Full Cure Time 1 min
Application Road Repair
Series PP-50-CP
Minimum Application Temperature 0 Degrees F
Maximum Application Temperature 100 Degrees F
Flash Point 400 Degrees F
Product Form Solid
Standards DOT Approved
Number of Components 1
For Use With Asphalt, Concrete Pavement
VOC 0 g/L
Product Type Cold Patch
Working Time 2 mo
Resistance Properties Weather Resistant
Minimum Thickness 1/4 in
Base Material Limestone Asphalt Mix
Cure Type Pressure
VOC Content+1 0 g/L
Patching Application Mortars and Patching Cements
Meets DOT
VOC Content Weight Percentage 0 %
Container Style Pail
Application Temp. Range 0 Degrees to 100 Degrees F

Description

Cold Patch, Product Type Cold Patch, Base Material Limestone Asphalt Mix, Cure Type Pressure, Resistance Properties Weather Resistant, Product Form Solid, Container Size 50 lb, Container Type Pail, Coverage 5 sq ft @ 1 in, Maximum Crack Width Not Applicable, Maximum Thickness Not Applicable, Minimum Thickness 1/4 in, Maximum Traffic Hours Not Applicable, Application Road Repair, Color Black, For Use On Surface Material Asphalt, Concrete, Steel, Wood, Standards DOT Approved, VOC Content 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.