Zoro Homepage

Crack Sealant Pump kit

  • Mfr # PP-CF-55PUMP

  • Zoro # G412530468


product price: $7,086.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Hytrel
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-CF-55PUMP
Zoro #
G412530468
UPC #
739447070184
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Air Operated Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Hytrel
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
NPT
Check Seat Material
Hytrel
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Operating Pressure (Maximum)
120 psi
Wetted Housing Material
Aluminum
Flow Rate (Maximum)
52 gpm
Duty Cycle
Continuous
Media Discharge Connection Type
NPT
Includes
Hose, Pump and Drum Support Bracket, Wand
Media Intake Connection Type
NPT
Media Discharge Location
Center, Side
Feet of Head (Maximum)
250 ft
Viscosity (Maximum)
4,000 cps
Media Intake Location
Bottom, Center, Side
Priming
Manual
Pump Operation Type
Air
Air Intake Pressure (Maximum)
120 psi
Series
6690

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Hytrel, Diaphragm Material Hytrel, Feet of Head (Maximum) 250 ft, Flow Rate (Maximum) 52 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Side, Media Intake Connection Size 1 in, Media Intake Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.