Shop PERSIL
See all product information
Create Account
Original HE Coin-Vending Liquid Laundry Detergent, 1.3 oz Vend Box, 100PK
Mfr # 1D2979151
Zoro # G623332394
product price:Â $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
Key Features
Cleaner Container Type
Vend Box
For Use On
Fabric
Volume Capacity
1.31 oz
Cleaner Form
Liquid
Application
HE Laundry Soap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1D2979151
- Zoro #
- G623332394
- UPC #
- 24200055004
- Country of Origin
- United States
Details
- Item
- Laundry Detergent
- Cleaner Container Type
- Vend Box
- For Use On
- Fabric
- Volume Capacity
- 1.31 oz
- Cleaner Form
- Liquid
- Application
- HE Laundry Soap
- Contains
- Alcohols, C12-15, Ethoxylated, 7EO, Benzenesulfonic Acid, Sodium Salts, a-Sulfo-w-(Dodecylocy)Poly(oxy-1, 2-Eithanediyl)Sodium Salt, Propane-1, 2-diol, Fatty Acids, Coconut Oil, Sodium Salts, Sodium Metaborate, Anhydrous
- Effective to Remove
- Food; Grass; Grease
- Fragrance
- Original
Description
Persil Original liquid laundry detergent provides a deep clean with each wash and has fabric care ingredients to help prevent color fading and keeps whites and colors vibrant. Persil liquid laundry detergent helps keep clothes looking newer, longer, so you can look and feel your best, wash after wash.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.