3 inch Foam Pet Bed-25.5x19 inches-Forest
- Mfr # 879050QLM
- Zoro # G201710675
product price:Â
$
18.69
/ea
Key Features
Height
3
Length
25.5
Width
19
Weight
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 879050QLM
- Zoro #
- G201710675
- UPC #
- 194189642851
- Country of Origin
- China
Dimensions
- Height
- 3
- Length
- 25.5
- Width
- 19
Details
- Weight
- 1.63
Description
Show your pet how much you love them with this Pet Adobe Foam Pet Bed. The microsuede zippered cover is machine washable for quick laundering, and it provides a plush spot for relaxation and rest. This 3-inch-thick pet bed features egg-crate foam to equalize pressure and soothe your pet's joints.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.