Freestanding Scallop Top Pet Gate (White)
- Mfr # 903390KDW
- Zoro # G401733054
product price:Â
$
87.89
/ea
Key Features
Height
32.12
Length
73.5
Width
0.75
Weight
17.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903390KDW
- Zoro #
- G401733054
- UPC #
- 194189592200
- Country of Origin
- China
Dimensions
- Height
- 32.12
- Length
- 73.5
- Width
- 0.75
Details
- Weight
- 17.5
Description
The Freestanding 4 Panel Folding Pet Gate from Pet Adobe is a safe and efficient way to confine your pets while offering a decorative touch to your home decor. The accordion style four panel wood barrier is 73.5-inches long to accommodate most doorways, thresholds, hallways, and staircases without marking walls or drilling holes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.