Shop PET ADOBE
See all product information
Create Account
High Density Foam 3 Tier Pet Steps - Tan
- Mfr # 806326RSF
- Zoro # G601715591
product price:Â
$
29.99
/ea
Key Features
Height
12
Length
16
Width
15
Weight
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806326RSF
- Zoro #
- G601715591
- UPC #
- 194189642974
- Country of Origin
- China
Dimensions
- Height
- 12
- Length
- 16
- Width
- 15
Details
- Weight
- 1.85
Description
Place these Pet Adobe 3-Tier Pet Steps near furniture to give older or disabled dogs and cats easy access. Designed to improve quality of life, these tan dog steps have a lightweight build for simple movement around your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.