Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17
- Mfr # 139062RXU
- Zoro # G001704904
product price:Â
$
32.95
/ea
Key Features
Length
19
Height
17
Width
18.5
Weight
2.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 139062RXU
- Zoro #
- G001704904
- UPC #
- 194189643025
- Country of Origin
- China
Dimensions
- Length
- 19
- Height
- 17
- Width
- 18.5
Details
- Weight
- 2.85
Description
Let your pet sleep in comfort with this Pet Adobe Cozy Cottage House-Shaped Pet Bed for cats and dogs. This stylish gray sherpa fleece pet bed gives your pet a private and enclosed home to nap in. A waterproof exterior and removable interior pad make vacuuming and cleaning a breeze.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.