Folding Puppy Playpen - Versatile, Portable, Folding 58 x 60 x 30 Enclosure for Pets
- Mfr # 422239INN
- Zoro # G901715079
product price:Â
$
60.89
/ea
Key Features
Height
30
Length
58
Width
60
Weight
21.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422239INN
- Zoro #
- G901715079
- UPC #
- 194189539533
- Country of Origin
- China
- Weight
- 21.12
Dimensions
- Height
- 30
- Length
- 58
- Width
- 60
Description
The Pet Playpen by Pet Adobe is a great way to keep your pet safely contained while they play. Ideal for puppies, kittens, bunnies or pets up to 40lbs, this durable playpen is great for both indoor and outdoor use. The playpen is easy to set up with no tools needed and comes with 8 ground stakes and 4 snaps to keep the pen securely in place. The 8 panels can be disassembled and folded down flat for easy storage and portability.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.