Folding Pet Ramp- Padded Inclined Transition For Dogs, Cats & Puppies Up to 80lbs (Brown)
- Mfr # 444559FET
- Zoro # G701715439
product price:Â
$
66.99
/ea
Key Features
Height
18
Length
28
Width
15
Weight
11.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444559FET
- Zoro #
- G701715439
- UPC #
- 194189522931
- Country of Origin
- China
Dimensions
- Height
- 18
- Length
- 28
- Width
- 15
Details
- Weight
- 11.24
Description
The Folding Pet Ramp from Pet Adobe makes it easy for dogs of any size, senior cats and puppies to get on top of furniture or into your vehicle. This gradual inclined transition is made of durable wood designed to hold up to 80-pounds and has foam pads covered in textured brown fabric that provides traction for your pets. The ramp folds up for compact storage under your bed, in the back of your truck, or inside an RV!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.