Furniture Protector Pet Cover with Bolster - Brown - 35x35
- Mfr # 772858TAC
- Zoro # G601715287
product price:Â
$
41.15
/ea
Key Features
Height
5
Length
36
Width
38
Weight
4.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772858TAC
- Zoro #
- G601715287
- UPC #
- 194189539304
- Country of Origin
- China
- Weight
- 4.05
Dimensions
- Height
- 5
- Length
- 36
- Width
- 38
Description
Safeguard your upholstered sofa with this Pet Adobe Furniture Protector Pet Cover. Doubling as a pet bed and a couch cover, this protective pet blanket shields your cushions from pet hair, stains, or accidents. The wraparound bolster and front drape ensure that your couch or chair is protected from all angles while adding additional comfort for your cherished pet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.