Shop PET ADOBE
See all product information
Create Account
Pet Pool and Bathing Tub-Foldable with Carrying Bag, Travel Friendly for Dogs, Cats and Pets 30x12
- Mfr # 750039BJJ
- Zoro # G801715018
product price:Â
$
32.79
/ea
Key Features
Height
12
Length
30.5
Width
30.5
Weight
5.29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750039BJJ
- Zoro #
- G801715018
- UPC #
- 194189587145
- Country of Origin
- China
- Weight
- 5.29
Dimensions
- Height
- 12
- Length
- 30.5
- Width
- 30.5
Description
The Pet Pool by Pet Adobe is the essential pet accessory! This pet pool is foldable and comes with a convenient carrying bag, making it easy to store and travel friendly. It's great for dogs or cats, is large enough for pets up to 40lbs., and can be used as a bathtub or as a cool spot for your furry friend to play or lounge in hot summer weather. The pool is equipped with a wide mouth drain with twist off cap for no hassle water release.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.