Shop PET ADOBE
See all product information
Create Account
Orthopedic Memory Foam 46x27 Brown Pet Bed
- Mfr # 486425YNU
- Zoro # G001715191
product price:Â
$
52.99
/ea
Key Features
Height
4
Width
27
Length
46
Weight
7.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486425YNU
- Zoro #
- G001715191
- UPC #
- 194189586568
- Country of Origin
- China
Dimensions
- Height
- 4
- Width
- 27
- Length
- 46
Details
- Weight
- 7.05
Description
The Pet Adobe Memory Foam Orthopedic bed provides a cozy and supportive spot for your furry friend to rest. Ideal for pets 65-95 pounds, this 46" x 27" pet bed features a removable plush cover that has a nonskid textured bottom and is conveniently machine washable for easy care. With a 2-inch layer of egg-crate foam, and an additional 2-inch layer of memory foam, your dog or cat will be able to lie comfortably on this 4-inch thick pet bed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.