Elevated Portable Pet Bed Cot-Style with Non-Slip for Dogs and Small Pets, Indoor/Outdoor Blue
- Mfr # 510486PAG
- Zoro # G701715521
product price:Â
$
59.19
/ea
Key Features
Length
48
Height
9
Weight
9.52
Width
35.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510486PAG
- Zoro #
- G701715521
- UPC #
- 194189539434
- Country of Origin
- China
Dimensions
- Length
- 48
- Height
- 9
- Width
- 35.5
Details
- Weight
- 9.52
Description
The Elevated Pet Bed by Pet Adobe is a comfortable and practical sleeping solution for your furry friend! Lightweight and portable with a carrying case included, this raised pet bed is a travel friendly option. Weather resistant and perfect for both indoor an outdoor use, this elevated bed provides better ventilation and body temperature regulation for your pet, helping them stay relaxed and happy even in hot or cold temperatures. Your dog, cat, or other pets will love resting on this cot-style bed!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.