Shop PET ADOBE
See all product information
Create Account
Orthopedic Memory Foam Pet Bed - Jumbo
- Mfr # 513997EVH
- Zoro # G801710501
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Length
35.5
Height
9
Width
51
Weight
14.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 513997EVH
- Zoro #
- G801710501
- UPC #
- 194189642783
- Country of Origin
- China
Dimensions
- Length
- 35.5
- Height
- 9
- Width
- 51
Details
- Weight
- 14.9
Description
Ease your pet's aches with this Orthopedic Memory Foam Dog Bed by Pet Adobe. Triple foam construction provides good joint support and soothes pressure points, and the plush cover and three-sided bolster create a comfy snuggle space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.