Pop-Up Playpen with Carrying Case, Indoor/Outdoor 26.5x 17, Dogs & Cats Blue
- Mfr # 819024AMG
- Zoro # G501715042
product price:Â
$
26.69
/ea
Key Features
Height
17
Length
26.5
Width
26.5
Weight
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819024AMG
- Zoro #
- G501715042
- UPC #
- 194189586988
- Country of Origin
- China
- Weight
- 1.89
Dimensions
- Height
- 17
- Length
- 26.5
- Width
- 26.5
Description
Use this Pet Adobe Pop-Up Pet Playpen with Carrying Bag indoors or outdoors at home or during travel stops. The removable roof provides shade, and the roll-up mesh door lets your pet exit when you're ready to move on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.