Shop PET ADOBE
See all product information
Create Account
Folding Pet Stairs Carpeted Durable Wood Steps for Home or Travel, Best for Dog / Pets up to 80lbs
- Mfr # 130708BWT
- Zoro # G501715622
product price:Â
$
64.95
/ea
Key Features
Height
20.5
Length
30.75
Width
15
Weight
14.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130708BWT
- Zoro #
- G501715622
- UPC #
- 194189539458
- Country of Origin
- China
Dimensions
- Height
- 20.5
- Length
- 30.75
- Width
- 15
Details
- Weight
- 14.99
Description
The Folding Pet Stairs by Pet Adobe help your pet get to their favorite resting spot or in and out of your vehicle. The 4-step design has side rails to provide added safety for your pet, and is good for puppies, kittens or older dogs or cats that need a little help to get where they are going. It's perfect for the couch, bed, or car and is sturdy enough to hold pets up to 80lbs. The compact and foldable design makes this convenient pet accessory a travel friendly option. Constructed from sturdy wood and MDF, and covered in carpeting for added slip protection, your furry friend will love these easy to use steps!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.