Zoro Homepage

60" x 60" Security Planter, Concrete

  • Mfr # A60X60X36

  • Zoro # G3478697


product price: $1,643.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Shape
Square
Overall Length
36 in
Overall Width
60 in
Overall Height
60 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X60X36
Zoro #
G3478697
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
60 in
Overall Height
60 in
Wall Thickness
3 in

Details

Item
Security Planter
Shape
Square
Color
Gray
Material
Concrete
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
3,100 lb

Description

Planter Bollard, Shape Square, Color Gray, Overall Height 60 in, Overall Width 60 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 3,100 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.