72" x 72" Security Planter, Concrete
Mfr # WL72X72X30
Zoro # G3478566
product price: $2,234.99
/eaKey Features
Shape
Square
Overall Length
30 in
Overall Width
72 in
Overall Height
72 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WL72X72X30
Zoro #
G3478566
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 in
Overall Width
72 in
Overall Height
72 in
Wall Thickness
3 in
Details
Item
Security Planter
Shape
Square
Color
Gray
Material
Concrete
Net Weight
4,150 lb
Finish
Lite Sand Blast
Standards
ASTM C150 Type 1 or 3, ASTM C33
Weight
4,150 lb
Description
Planter Bollard, Shape Square, Color Gray, Overall Height 72 in, Overall Width 72 in, Overall Length 30 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Lite Sand Blast, Weight 4,150 lb, Wall Thickness 3 in, Standards ASTM C150 Type 1 or 3, ASTM C33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.