5 gal Gear Oil Pail 320 ISO Viscosity, 60 SAE, White

  • Mfr # FOODSAFE FMO 320-005

  • Zoro # G8526226


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
60
Container Size
5 gal
ISO Viscosity Grade
320
Base Oil
Mineral
Series
FMO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE FMO 320-005
Zoro #
G8526226
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
60
ISO Viscosity Grade
320
Base Oil
Mineral
Series
FMO
Color
White
Flash Point
450 Degrees F
Application
,Bearings,Blowers,Heavy Duty Chains,Slideways and Guide Post
Container Style
Pail
Standards
,ASTM
AGMA Standard
6
Four-Ball Wear
0.45 mm
Extreme Pressure Use
No
Lubricant NSF Rating
H1 Food Grade
Viscosity Index
101
Item - Gear Oil
Gear Oil
Pour Point
10 Degrees F
Timken OK Load
Not Specified
Min. Operating Temp.
10 Degrees F
Container Type
Pail
Max. Operating Temp.
450 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
NSF Rating
H1
Maximum Operating Temperature
450 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
10 Degrees F
SAE Viscosity Grade
60

Description

Mineral Gear Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 60, Viscosity Index 101, ISO Viscosity Grade 320, Viscosity (SUS @ 100 F) 1500, Viscosity (SUS @ 200 F) 90Temp. Range 10 to 450 Degrees F, Flash Point (F) 460, Pour Point (F) 10, White Mineral Oil, Enclosed gearboxes, heavy duty chains, bearings, blowers, slideways and guide post, NSF H-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.