Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal., Pail, Synthetic, Clear

  • Mfr # AIRGUARD 68-005

  • Zoro # G5920677


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Application
Air Line Tools
ISO Viscosity Grade
129
Base Formulation
Synthetic
Container Type
Pail
Size
5 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRGUARD 68-005
Zoro #
G5920677
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal

Details

Application
Air Line Tools
ISO Viscosity Grade
129
Base Formulation
Synthetic
Container Type
Pail
Min. Operating Temp.
-55 Degrees F
Maximum Operating Temperature
450 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
450 Degrees F
NSF Rating
H2
Pour Point
-50 Degrees F
Color
Clear
Max. Operating Temp.
450 Degrees F
Specific Gravity
Less Than 0.9
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Lubricant NSF Rating
Not Rated
Base Oil
Synthetic
Item
Air Tool Lubricant
SAE Grade
20W
Standards
NSF H2
Features
Lower Vapor Pressure and Unique Metal Wetting Properties Reduce Lubricant Consumption, Moisture in the Compressed Air is Emulsified to Protect Metal Surfaces and Prevent Rust, Enhanced Extreme Pressure Properties Protect Tools From Seizure and Wear
Food Grade Oil
NSF H2
For Use With
Air Line Tools
For Use On
Air Line Tools

Description

Air Tool Lubricant, ISO Viscosity Grade 129, SAE Grade 20W, Base Oil Synthetic, Container Size 5 gal, Container Type Pail, NSF Rating H2, Min. Operating Temp. -55 Degrees F, Max. Operating Temp. 450 Degrees F, Flash Point 450 Degrees F, Pour Point -50 Degrees F, Color Clear, Timken OK Load Not Specified, NSF H2, Application Air Line Tools, Specific Gravity Less Than 0.9, Food Grade Oil NSF H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.