Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal, Drum, Synthetic Oil, Amber

  • Mfr # PR-500-055

  • Zoro # G3536933


product price: $6,866.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Application
Conveyor Roller Ball Bearing Chains, Pin, Roller Chains, Slides, Gears in High Humidity Food Processing Equipment
Base Formulation
Synthetic Oil
Container Type
Drum
Net Weight
436 lb.
Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-500-055
Zoro #
G3536933
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal

Details

Application
Conveyor Roller Ball Bearing Chains, Pin, Roller Chains, Slides, Gears in High Humidity Food Processing Equipment
Base Formulation
Synthetic Oil
Container Type
Drum
Net Weight
436 lb.
Min. Operating Temp.
-26 Degrees F
Maximum Operating Temperature
545 Degrees F
Flash Point
505 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Amber
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Lubricant NSF Rating
H2 Food Grade
Standards
NSF Registered, Category Code H2, ISO 100 (SAE 30)
Properties- Chain and Cable Lubricants
Colorless, Odorless
Item
Chain & Wire Rope Lubricant
Specific Gravity
0.95
VOC Content
Not Specified
Chain and Cable Lubricant Type
Chain and Cable Lubricant
GHS Flammability Rating
Non-Flammable
Series
Proofer Chain Lubricant
Odorless
No
Operating Temp. Range
-26 Degrees to 545 Degrees F
Water Resistant
Yes
Chain and Wire Rope Uses
Chain
Physical Form
Liquid
Net Fill
436 lb
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Non-Flammable
Safe on Most Plastics
Yes (Test on Small Area)
Lubricant Application
Chain and Wire Rope Lubricant
Relative Humidity
80 %
50 State VOC Compliant
Yes
Additive Included
Diester
Metal Detectable Container
Not Metal Detectable
Base Lubricant
Synthetic Oil
Operating Temperature - Maximum
545 Degrees F
Military Standard
No
Compatible Product Type
Chain
Container Capacity
55 gal
Operating Temperature - Minimum
-50 Degrees F
For Use On Plastics
Not Recommended for Plastics
Primary Additives
No Additives
Post-Application Film
Wet
Odor
Not Odorless
Water Resistance
Water Resistant

Description

Chain and Wire Rope Lubricant, Drum, Synthetic Oil, No Additives, H2, Petrochem, 55 gal, -26 Degrees F, 545 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.