Air Tool Oil, Clear, 1 gal, Jug
Mfr # AIR-LUBE 46
Zoro # G816423977
product price:Â $87.99
/ea
Free Shipping & Returns
Key Features
Container Type
Jug
Container Capacity
1 gal
Color
Clear
ISO Viscosity Grade
46
Base Lubricant
Mineral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AIR-LUBE 46
Zoro #
G816423977
UPC #
-
Country of Origin
United States
Details
Item
Air Tool Lubricant
Container Type
Jug
Container Capacity
1 gal
Color
Clear
ISO Viscosity Grade
46
Base Lubricant
Mineral
Flash Point
420 Degrees F
Viscosity Index
45.8
NSF Rating
H2 No Food Contact
Food Grade
NSF H2
Operating Temperature - Maximum
420 Degrees F
Description
Air Tool Oil, ISO Viscosity Grade 46, SAE Grade Not Applicable, Base Oil Mineral, Container Size 1 gal, Container Type Jug, NSF Rating H2 No Food Contact, Min. Operating Temp. Not Applicable, Max. Operating Temp. 420 Degrees F, Viscosity Index 45.8, Flash Point 420 Degrees F, Pour Point Not Applicable, Color Clear, Timken OK Load Not Applicable, Not Applicable, Application Not Applicable, Specific Gravity Not Applicable, Food Grade Oil NSF H2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.