Divider Oil, Food Grade, 5 Gal.

  • Mfr # FOODSAFE DIVIDER OIL 210-005

  • Zoro # G8526183


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
3H Direct Food Contact
Container Size
5 gal
Series
Divider Oil 210
ISO Viscosity Grade
32
Four-Ball Wear
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE DIVIDER OIL 210-005
Zoro #
G8526183
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Divider Oil
NSF Rating
3H Direct Food Contact
Series
Divider Oil 210
ISO Viscosity Grade
32
Four-Ball Wear
Not Specified
Max. Operating Temp.
375 Degrees F
Standards
FDA 21 CFR 172.878, FDA 21 CFR 178.3570
Color
Clear
Pour Point
10 Degrees F
Container Type
Pail
SAE Grade
10W
Specific Gravity
0.845
Flash Point
375 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Min. Operating Temp.
10 Degrees F
Application
Dough and Pan Divider Oil, Knife Lubricant, Meat Grinders, Release Agent
Item - Machine Oils
Divider Oil
Container Style
Pail
Lubricant NSF Rating
H3 Food Grade
Base Oil
Mineral
Timken OK Load
Not Specified
SAE Viscosity Grade
10W
Product Type
Divider Oil
Maximum Operating Temperature
375 Degrees F
Minimum Operating Temperature
10 Degrees F
Environmentally Acceptable Lubricant
No

Description

Divider Oil, Food GradeContainer Type Pail, Size 5 gal., Size/Net Weight 36 lb., SAE Grade 10WISO Viscosity Grade 32/46, Viscosity (SUS @ 100 F) 200 to 225Temp. Range 10 to 375 Degrees F, Flash Point (F) 375, Pour Point (F) 10, USP Grade White Mineral Oil, Dividers, Slicers and Release Agent, NSF H-1 & 3-H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.