Shop PETROCHEM

Food Grade High Temp Lubricant, 5 Gal.

  • Mfr # FOODSAFE PETRO-GARD FG-220-005
  • Zoro # G5957804

product price: 
$
923.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
5 gal
Color
Yellow
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FOODSAFE PETRO-GARD FG-220-005
Zoro #
G5957804
UPC #
-
Country of Origin
United States
Item
Chain & Wire Rope Lubricant
Container Type
Pail
Color
Yellow
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
-50 Degrees F
NSF Rating
H1
Primary Additives
No Additives
Base Oil
Synthetic Oil
Flash Point
600 Degrees F
Application
Food Grade High Temperature Oven Chains
50 State VOC Compliant
Yes
Properties- Chain and Cable Lubricants
Extreme Temperature
Standards
ISO 220, Meets USDA 1998 H-1 guidelines, NSF Registered, Category Code H1
VOC Content
0 %
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Series
High Temp Oven Chain Lubricant
GHS Flammability Rating
Non-Flammable
Relative Humidity
80 %
Physical Form
Liquid
Flammability
Non-Flammable
Operating Temp. Range
-25 Degrees to 600 Degrees F
USDA Certified Biobased Product
USDA Certified Biobased Product
Water Resistant
Yes
Military Standard
No
Post-Application Film
Wet
Odor
Not Odorless
For Use On Plastics
Not Recommended for Plastics
Base Lubricant
Synthetic Oil
Container Capacity
5 gal
Operating Temperature - Minimum
-50 Degrees F
Water Resistance
Water Resistant
Compatible Product Type
Oven Chain
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Maximum
600 Degrees F
Wire Color
Yellow

Dimensions

Container Size
5 gal

Description

Oven Chain Lubricant, Pail, Synthetic Oil, No Additives, H1, Petrochem, 5 gal, -25 Degrees F, 600 Degrees F, Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.