Food Grade Proofer Chain Lube, 1 Gal.

  • Mfr # PMO FG-100-001

  • Zoro # G3555316


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Jug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMO FG-100-001
Zoro #
G3555316
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Jug
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
Yes
Flammability
Non-Flammable
Series
Proofer Chain Lubricant
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Container Type
Jug
Chemical Base
Semi-Synthetic
VOC Content
Not Specified
Application
Food Processing Equipment, Proofer Chains, Gears, Bearings, All Moving Parts
Standards
NSF Registered, Category Code H1
Net Weight
8 lb.
Color
Colorless
Min. Operating Temp.
-24 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Lubricant Additives
Mineral Oil
Specific Gravity
0.86
Lubricant NSF Rating
H1 Food Grade
Flash Point
370 Degrees F
Max. Operating Temp.
400 Degrees F
Properties- Chain and Cable Lubricants
General Purpose
GHS Flammability Rating
Non-Flammable
Lubricant Film
Wet
Physical Form
Liquid
Net Fill
8 lb
Operating Temp. Range
-24 Degrees to 400 Degrees F
Relative Humidity
80 %
Water Resistant
Yes
For Use On Plastics
Not Recommended for Plastics
Base Lubricant
Synthetic Oil
Primary Additives
No Additives
Compatible Product Type
Proofer Chain
Odor
Odorless
Container Capacity
1 gal
Metal Detectable Container
Not Metal Detectable
Water Resistance
Water Resistant
Operating Temperature - Maximum
400 Degrees F
Post-Application Film
Wet
Operating Temperature - Minimum
-50 Degrees F

Description

Chain and Wire Rope Lubricant, Jug, Synthetic Oil, No Additives, H1, Petrochem, 1 gal, -24 Degrees F, 400 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.