Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Food Grade Proofer Chain Lube, 5 Gal.

  • Mfr # PMO FG-100-05

  • Zoro # G3547056


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMO FG-100-05
Zoro #
G3547056
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Chain & Wire Rope Lubricant
Lubricant Application
Chain and Wire Rope Lubricant
Safe on Most Plastics
Yes (Test on Small Area)
Chain and Wire Rope Uses
Proofer Chain
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Synthetic Oil
Primary Additive
No Additives
USDA Certified Biobased Product
USDA Certified Biobased Product
50 State VOC Compliant
Yes
Military Standard
No
Lubricant Color
Colorless
Odorless
Yes
Flammability
Non-Flammable
Series
Proofer Chain Lubricant
VOC Content
Not Specified
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Container Type
Pail
Properties- Chain and Cable Lubricants
General Purpose
Chemical Base
Semi-Synthetic
Color
Colorless
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Max. Operating Temp.
400 Degrees F
Lubricant Additives
Mineral Oil
Specific Gravity
0.86
Lubricant NSF Rating
H1 Food Grade
Standards
NSF Registered, Category Code H1
Net Weight
40 lb.
Min. Operating Temp.
-24 Degrees F
Application
Food Processing Equipment, Proofer Chains, Gears, Bearings, All Moving Parts
Flash Point
370 Degrees F
GHS Flammability Rating
Non-Flammable
Lubricant Film
Wet
Operating Temp. Range
-24 Degrees to 400 Degrees F
Water Resistant
Yes
Relative Humidity
80 %
Net Fill
40 lb
Physical Form
Liquid
Operating Temperature - Minimum
-50 Degrees F
Primary Additives
No Additives
Container Capacity
5 gal
Base Lubricant
Synthetic Oil
Water Resistance
Water Resistant
Odor
Odorless
Post-Application Film
Wet
Operating Temperature - Maximum
400 Degrees F
Metal Detectable Container
Not Metal Detectable
Compatible Product Type
Proofer Chain
For Use On Plastics
Not Recommended for Plastics

Description

Chain and Wire Rope Lubricant, Pail, Synthetic Oil, No Additives, H1, Petrochem, 5 gal, -24 Degrees F, 400 Degrees F, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.