Shop PETROCHEM

Food Grade Semi Synthetic FMG-2 Grease

  • Mfr # FOODSAFE PETRO-GARD FMG-2-005

  • Zoro # G3556411


product price:  $1,463.62
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Container Size
5 gal
Color
White
ISO Viscosity Grade
220
Maximum Operating Temperature
298 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE PETRO-GARD FMG-2-005
Zoro #
G3556411
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Multipurpose Grease
Container Type
Pail
Color
White
ISO Viscosity Grade
220
Maximum Operating Temperature
298 Degrees F
Minimum Operating Temperature
-22 Degrees F
NSF Rating
H1
Base Oil
Semi-Synthetic
Flash Point
300 Degrees F
Application
Bakeries, Beverage and Packaging Industries, Dairy, Food Service, Meat and Poultry, Pharmaceutical
Specific Gravity
0.97
Dropping Point
518 Degrees F
Timken OK Load
Not Specified
NLGI Grade
2
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Viscosity Index
140
Four-Ball Wear
0.47 mm
Standards
NSF Registered- H1
Series
Petro-Gard
Thickener
Aluminum Complex
Operating Temp. Range
-20 Degrees to 300 Degrees F

Description

Food Grade Grease, Semi Synthetic, 5 Gal., NLGI Grade 2, Color White/Transparent, Temp. Range -20 to 300 F, Flash Point 300 F, Dropping Point 518 F, Mineral Oil/PAO Base, Grease, Specific Gravity 0.97, Food Grade, Semi Synthetic, High Pressure, Water Resistant, For Food Processing Equipment, NSF H-1, Dropping Point 270 C, Four-Ball Wear 0.47 mm, Penetration, Worked 25 C 280, Viscosity 138 cSt @ 40 C, Viscosity 17.5 cSt @100 C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.