Food Grade SemiSyn Hydraulic Oil, ISO 32

  • Mfr # FOODSAFE HYDRAULIC FG-32-005

  • Zoro # G1829527


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Container Size
5 gal
Series
Hydraulic FG
Min. Operating Temp.
5 Degrees F
Standards
FDA Approved, Meet USDA 1998 Guidelines, NSF H-1 Registered For Incidental Contact With Food
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE HYDRAULIC FG-32-005
Zoro #
G1829527
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
NSF Rating
H1
Series
Hydraulic FG
Min. Operating Temp.
5 Degrees F
Standards
FDA Approved, Meet USDA 1998 Guidelines, NSF H-1 Registered For Incidental Contact With Food
Base Oil
Semi-Synthetic
Specific Gravity
0.9
Pour Point
5 Degrees F
Color
Yellow
Max. Operating Temp.
445 Degrees F
SAE Grade
10W
ISO Viscosity Grade
32
Application
Air Compressors, Airline Applications, Application for Food Processing Equipment, Cooler Conveyor and Proofer Conveyor Chains, High-Pressure Hydraulic Systems
Flash Point
445 Degrees F
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Lubricant NSF Rating
H1 Food Grade
Container Type
Pail
Viscosity Index
101
Container Style
Pail
Item - Hydraulic Oils
Hydraulic Oil
Base
Semi Synthetic Blend
Product Type
Hydraulic Oil
SAE Viscosity Grade
10W
Maximum Operating Temperature
445 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
5 Degrees F

Description

Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-32, Size 5 Gal, SAE Grade 10, Viscosity Index 101, ISO Viscosity Grade 32, Viscosity 165.4 SUS @ 100 F, Viscosity 44.3 SUS @ 200 F, Temp Range 5 to 445 F, Flash Point 445 F, Pour Point 5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.