Food Grade SemiSyn Hydraulic Oil, ISO 68

  • Mfr # FOODSAFE HYDRAULIC FG-68-005

  • Zoro # G3330695


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Base Oil
Semi-Synthetic
Flash Point
450 Degrees F
Series
Hydraulic FG
Pour Point
5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FOODSAFE HYDRAULIC FG-68-005
Zoro #
G3330695
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
NSF Rating
H1
Base Oil
Semi-Synthetic
Flash Point
450 Degrees F
Series
Hydraulic FG
Pour Point
5 Degrees F
Application
Air Compressors, Airline Applications, Bakery Equipment, Circulation Systems, Cooler Conveyors, Food Processing Equipment, High-Pressure Hydraulic Systems, Proofer Conveyors
Specific Gravity
0.87
Standards
FDA Approved, Meet USDA 1998 Guidelines, NSF H-1 Registered For Incidental Contact With Food
ISO Viscosity Grade
68
SAE Grade
20W
Container Type
Pail
Color
Clear
Viscosity Index
101
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
5 Degrees F
Maximum Operating Temperature
445 Degrees F

Description

Food Grade Hydraulic Oil, Semi-Synthetic, FOODSAFE HYDRAULIC FG-68, Size 5 Gal, SAE Grade 20, Viscosity Index 100, ISO Viscosity Grade 68, Viscosity 352 SUS @ 100 F, Viscosity 55.8 SUS @ 200 F, Temp Range 5 to 450 F, Flash Point 450 F, Pour Point -5 F, Clear, For Food Processing Equipment, Air Compressors, Airline Applications, High Pressure Hydraulic Systems, Cooler Conveyor and Proofer Conveyor Chains, NSF H-1 Registered For Incidental Contact W/Food, FDA Approved, Meet USDA 1998 Guidelines

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.