Petrochem
Gear Lubricant, 5 Gal, Vis 220
Mfr # FOODSAFE GEAR FG-220-005
Zoro # G3316966
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
- Specific Gravity 0.878
- Timken OK Load Not Specified
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-11A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 40" (B40)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- PETROCHEM Food Grade Lubricant, 11 oz. Net Weight (FG PURE LUBE)
- PETROCHEM Synthetic Lubricant, 1 Gal. (AIRGUARD 68-001)
- PETROCHEM Synthetic EP Gear Lubricant, ISO 220 (GEARSYN EP-220-005)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (PETRO-GARD 220)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- SUPER LUBE Cartridge Super Lube; Synthetic Grease 3 Oz. (21036)
- Petrochem Penetrants and Lubricants