General Purpose Lubricant, 55 gal, Drum, Synthetic Base, 515 Degrees F Max Op Temp, Colorless

  • Mfr # GEARSYN FGG-150-055

  • Zoro # G3847895


product price:  $4,718.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
55 gal
Color
Colorless
Operating Temperature - Maximum
515 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GEARSYN FGG-150-055
Zoro #
G3847895
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Lubricant
Container Type
Drum
Container Capacity
55 gal
Color
Colorless
Operating Temperature - Maximum
515 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NSF Rating
H1
Primary Additives
No Additives
Base Lubricant
Synthetic
Flash Point
515 Degrees F
Application
Air Tools, Battery Terminals, Bicycles, Clocks, Computers, Distributors, Door Locks, Firearms, Fishing Reels, Hinges, Lug Nuts, Power Antennas, Seat Slides, Speedometer Cables, Switches, Wheels
Standards
ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating
Net Weight
439 oz
Green Environmental Attribute
RoHS 2011/65/EU Compliant
GHS Flammability Rating
Flammable Liquid (Category 3)
VOC Content
0 %
Specific Gravity
0.85
Series
FGG-150
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Yes
Flammability
Flammable
Metal Detectable Container
Not Metal Detectable
Post-Application Film
Wet
Odor
Not Odorless

Description

General Purpose Lubricant, Wet, Petrochem, FGG-150, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Synthetic Oil, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 515 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 515 Degrees F, Standards ASTM D1298, ASTM D97, ASTM B117, ASTM D130, USDA Rating

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.