Harness, L/XL, Blk/Ylw, Alum, VOLT(R)
- Mfr # C072HA02
- Zoro # G525056589
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Harness Application
Climbing, Positioning
Harness Sizing
L/XL
ANSI Standards Met
ANSI Z359.11
With Belt
Yes
Weight Capacity
310 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C072HA02
- Zoro #
- G525056589
- UPC #
- -
- Country of Origin
- France
- Item
- Harness
- Harness Application
- Climbing, Positioning
- Harness Sizing
- L/XL
- ANSI Standards Met
- ANSI Z359.11
- With Belt
- Yes
- Weight Capacity
- 310 lb
- Padding Location
- Leg, Shoulder, Waist
- Industry
- General Industry
- Other Standards
- CE EN 361, CE EN 358, CSA Z259.10, GB 6095, JSFAD
- D-Ring Locations
- Back, Hips, Lower Back, Chest, Front Waist
- Harness Color
- Black/Yellow
- Gender
- Unisex
- Harness Style
- Vest
- RFID Equipped
- Yes
- Chest Strap Buckles
- Double Back
- Includes Padding
- Yes
- Leg Strap Buckles
- Quick-Connect
- Harness D-Ring Material
- Aluminum
- Torso Adjustment
- Double Back
- Series
- VOLT(R)
- Features
- Hardware Material
- Aluminum, Steel
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Double Back, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Lower Back, Chest, Front Waist, RFID Equipped Yes, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.