Shop PETZL
See all product information
Create Account
Harness, S/M, Blk/Ylw, Alum, VOLT(R)
- Mfr # C072HA00
- Zoro # G825055534
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Padding Location
Leg, Shoulder, Waist
Hardware Material
Aluminum, Steel
Harness Style
Vest
Industry
General Industry
Other Standards
CE EN 361, CE EN 358, CSA Z259.10, GB 6095, JSFAD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C072HA00
- Zoro #
- G825055534
- UPC #
- -
- Country of Origin
- France
- Item
- Harness
- Harness Sizing
- S/M
- Padding Location
- Leg, Shoulder, Waist
- Hardware Material
- Aluminum, Steel
- Harness Style
- Vest
- Industry
- General Industry
- Other Standards
- CE EN 361, CE EN 358, CSA Z259.10, GB 6095, JSFAD
- Harness D-Ring Material
- Aluminum
- Series
- VOLT(R)
- ANSI Standards Met
- ANSI Z359.11
- Includes Padding
- Yes
- Features
- Torso Adjustment
- Double Back
- With Belt
- Yes
- RFID Equipped
- Yes
- Harness Color
- Black/Yellow
- Weight Capacity
- 310 lb
- Harness Application
- Climbing, Positioning
- Leg Strap Buckles
- Quick-Connect
- Gender
- Unisex
- Chest Strap Buckles
- Double Back
- D-Ring Locations
- Back, Hips, Lower Back, Chest, Front Waist
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Double Back, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Lower Back, Chest, Front Waist, RFID Equipped Yes, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.