Shop PETZL
See all product information
Create Account
Harness, M/L, Blk/Ylw, Alum, VOLT(R)
- Mfr # C072HA01
- Zoro # G525056671
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Industry
General Industry
With Belt
Yes
D-Ring Locations
Back, Hips, Lower Back, Chest, Front Waist
Includes Padding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C072HA01
- Zoro #
- G525056671
- UPC #
- -
- Country of Origin
- France
- Item
- Harness
- Harness Style
- Vest
- Industry
- General Industry
- With Belt
- Yes
- D-Ring Locations
- Back, Hips, Lower Back, Chest, Front Waist
- Includes Padding
- Yes
- Hardware Material
- Aluminum, Steel
- Harness Sizing
- M/L
- Torso Adjustment
- Double Back
- Gender
- Unisex
- Harness D-Ring Material
- Aluminum
- Harness Application
- Climbing, Positioning
- Leg Strap Buckles
- Quick-Connect
- Harness Color
- Black/Yellow
- Other Standards
- CE EN 361, CE EN 358, CSA Z259.10, GB 6095, JSFAD
- Padding Location
- Leg, Shoulder, Waist
- Weight Capacity
- 310 lb
- RFID Equipped
- Yes
- Features
- Series
- VOLT(R)
- Chest Strap Buckles
- Double Back
- ANSI Standards Met
- ANSI Z359.11
Description
Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Double Back, Harness Color Black/Yellow, Harness D-Ring Material Aluminum, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Waist, Torso Adjustment Double Back, Weight Capacity 310 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Lower Back, Chest, Front Waist, RFID Equipped Yes, Industry General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.