Shop All Rescue & Descent Equipment
Petzl
Pulley Carabiner, 3 in, Silver
Mfr # P75 SL
Zoro # G1613479
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 3 in
- Tensile Strength 20 kN
- Standards CE EN 362, EN 12278, EAC
- Lock Type Screw Lock
Product Information
- Brand Petzl
- MFR # P75 SL
- Zoro # G1613479
- UPC # 03342540815865
- Country of Origin France
- Category Rescue & Descent Equipment
Dimensions
Length | 3 in |
Details
Description
Pulley Carabiner, Color Silver, Lock Type Screw Lock, Gate Opening 7/8 in, Material Aluminum, Tensile Strength 20 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Gray, Size XL Reg (F531250020XL2)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Mesh Safety Vest, Size: S (SV4GMS)
- ZORO SELECT Safety Cone, LED Flashing, Red, Plastic (3393-00002)
- ZORO SELECT Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black (03-752-30)
- PETZL Petzl ID L Descender for 12.5 mm to 13 mm ropes (D020BA00)
- PETZL Right Handled Ascender, 1124 lb, Gold (B17ARA)
- PETZL Right Handled Ascender, 1124 lb, Blk, 3/4in (B17ARN)
- PETZL Pulley Carabiner, 3 in, Silver (P75 TL)
- MSA SAFETY Termination Plate (SRIW1000)
- 3M DBI-SALA Retrieval Wristlets (1001210)
- SAFEWAZE 4-18ft Rescue Pole Kit (022-6073)
- Petzl Fall Protection