Shop PETZL
See all product information
Create Account
Pulleys
- Mfr # P006AA01
- Zoro # G524176189
product price:Â
$
45.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Count
1
Operation
Pulling
Color
Black
Mount Type
Sheave Mount
For Rope Diameter - Minimum
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P006AA01
- Zoro #
- G524176189
- UPC #
- 3342540853409
- Country of Origin
- France
- Count
- 1
- Operation
- Pulling
- Color
- Black
- Item
- Lifting Pulley Block
- Mount Type
- Sheave Mount
- Product Type
- Pulley Block
- Housing Material
- Aluminum/Stainless Steel
- Standards
- CE EN 12278, UIAA, XF 494 Light
- Working Load Limit
- 1,124 lb
- Number of Sheaves
- 1
- Wire Color
- Black
Dimensions
- For Rope Diameter - Minimum
- 6 mm
- Sheave Outside Diameter
- 21 mm
- For Rope Diameter - Maximum
- 13 mm
Description
Pulleys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.