Pulleys
- Mfr # P050BA01
- Zoro # G424176517
product price:Â
$
96.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Rope Diameter - Minimum
6 mm
Mount Type
Sheave Mount
Bearing Type
Ball
Housing Material
Aluminum/Stainless Steel
Count
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P050BA01
- Zoro #
- G424176517
- UPC #
- 3342540853867
- Country of Origin
- France
- Mount Type
- Sheave Mount
- Item
- Lifting Pulley Block
- Bearing Type
- Ball
- Housing Material
- Aluminum/Stainless Steel
- Count
- 1
- Color
- Black
- Standards
- CE EN 12278, NFPA General Use, UIAA, XF 494 General
- Product Type
- Pulley Block
- Operation
- Pulling
- Working Load Limit
- 1,798 lb
- Number of Sheaves
- 1
- Wire Color
- Black
Dimensions
- For Rope Diameter - Minimum
- 6 mm
- For Rope Diameter - Maximum
- 13 mm
- Sheave Outside Diameter
- 38 mm
Description
Pulleys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.