Zoro Homepage

Chain Sling, G63, QOS, Stnless Stl, 10 ft L

  • Mfr # 5G63QOS/10

  • Zoro # G6868145


product price: $1,860.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
4
Sling Type
QOS
Sling Length
10 ft
Sling Capacity @ 30 Degrees
2,100 lb
Sling Capacity @ 45 Degrees
2,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5G63QOS/10
Zoro #
G6868145
UPC #
-
Country of Origin
Multiple

Dimensions

Sling Length
10 ft
Chain Size
3/16 in
Length
10 ft.
Master Link/Bail Opening Width
2 7/8 in
Master Link/Bail Opening Height
5 1/4 in
Chain Trade Size
3/16 in
Sling Leg Length
9 ft
Master Link Inside Width
2 3/8 in
Hook Opening Width
7/8 in
Master Link Inside Length
4 3/8 in

Details

Number of Sling Legs
4
Sling Type
QOS
Sling Capacity @ 30 Degrees
2,100 lb
Sling Capacity @ 45 Degrees
2,900 lb
Sling Capacity @ 60 Degrees
3,600 lb
Grade
63
Hook Opening
7/8 in
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Hardware Material
Stainless Steel
Material
Stainless Steel
Working Load Limit
3600 lb
Overall Reach
10 ft.
Finish
Painted
Number of Chains
4
Single Capacity
3600 lb.
Sling Material
Stainless Steel
Attachment Type
Oblong Link and (4) Sling Hooks
Color
Silver
Fitting Material
Stainless Steel
Chain Color
Silver
Chain Adjustability
Fixed
Number of Legs
4
Maximum Operating Temperature
650 Degrees F
Chain Finish
Painted
Load Capacity @ 45 Degrees
2,900 lb
Fitting Finish
Plain
Load Capacity @ 60 Degrees
3,600 lb
Minimum Operating Temperature
-40 Degrees F
Fitting Color
Silver
Load Capacity @ 30 Degrees
2,100 lb
Chain Grade
63
Hook Type Included
Sling Hook

Description

Chain Sling, Sling Type QOS, Sling Material Stainless Steel, Chain Adjustability Fixed, Chain Grade 63, Chain Trade Size 3/16 in, Sling Length 10 ft, Number of Legs 4, Sling Leg Length 9 ft, Load Capacity @ 30 Degrees 2,100 lb, Load Capacity @ 45 Degrees 2,900 lb, Load Capacity @ 60 Degrees 3,600 lb, Hook Opening Width 7/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 2 3/8 in, Chain Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.