Shop WALTER
See all product information
Create Account
Unmounted Flap Wheel, 4-1/4" Dia., 40 Grit
- Mfr # 07J444
- Zoro # G5203479
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4 1/4 in
Flap Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07J444
- Zoro #
- G5203479
- UPC #
- 662980200384
- Country of Origin
- Germany
- Item
- Flap Drum
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Grade
- Coarse
- Grit
- 40
- Backing Material
- Cloth
- Series
- Coolcut
- Maximum Operating Speed
- 3,800 RPM
- Mounting Type
- Threaded Arbor Hole
- Mount Type
- Unmounted
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/4 in
- Flap Width
- 4 in
- Arbor Size
- 5/8"-11
Description
Abrasive Drum, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 40, Series Coolcut, Maximum Operating Speed 3,800 RPM, Overall Diameter 4 1/4 in, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.