Zoro Homepage

4-1/2'' x 1/4 Grinding Wheel, X-LOCK - PSF STEEL - Type 27

  • Mfr # 60171

  • Zoro # G412506302


product price: $3.15
/ea
Sold in multiples of 10 for $31.50

Key Features

Connector Size
7/8
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Connector Type
X-Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60171
Zoro #
G412506302
UPC #
97758601719
Country of Origin
Germany

Dimensions

Connector Size
7/8
Overall Diameter
4-1/2

Details

Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Connector Type
X-Lock

Description

General purpose grinding wheel with high stock removal rate and long service life for steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.