Shop PFERD
See all product information
4-1/2'' x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF TRIM STEELOX, Zirconia, 60 Grit, Flat
Mfr # 68159
Zoro # G412506449
product price:Â $8.25
/ea
Sold in multiples of 10 for $82.50
Key Features
Mounting System
Thread
Overall Diameter
4-1/2 in
Grit
60
Abrasive Material
Zirconia alumina Z
Dia. Hole
5/8 in-11
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 68159
- Zoro #
- G412506449
- UPC #
- 97758681599
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 4-1/2 in
- Dia. Hole
- 5/8 in-11
Details
- Mounting System
- Thread
- Grit
- 60
- Abrasive Material
- Zirconia alumina Z
- Maximum Operating Speed
- 13300 RPM
Description
Zirconia alumina flap disc with trimmable plastic backer. Aggressive stock removal rate and long service life.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.